missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Microcentrifuge Tubes
Include a frosted writing area and a syringe pierceable cap. Heathrow Scientific™ Microcentrifuge Tubes are graduation marked.
Brand: Heathrow Scientific™ HS4323
Additional Details : Weight : 0.57150kg
Description
- Attached flat caps for easy one handed use
- 100% virgin polypropylene
- Certified DNase, RNase and Pyrogen-free
- Autoclavable
- Disposable
Specifications
12.9 mm | |
Attached flat | |
Yes | |
Natural | |
40.3mm | |
Yes |
16,400 x g | |
0.1, 0.5, 1.0 mL | |
1.5 mL | |
Polypropylene (Virgin) | |
500/Pk. |