missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Microcentrifuge Tubes, Natural
GREENER_CHOICE

Microcentrifuge tubes have attached flat caps for easy one-handed use.

Brand:  Heathrow Scientific HS4422

48.88 GBP valid until 2025-12-31
Use promo code "24328" to get your promotional price.


 View more versions of this product

Product Code. 16310776

  • £51.45 / Pack of 1000
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 100% polypropylene
  • Frosted writing area and a syringe pierceable cap
  • Autoclavable
  • Disposable
Specifications

Specifications

Flat
Polypropylene
Natural
31.7 mm
0.5 mL
Yes
0.1, 0.3, 0.5 mL
Natural
Microcentrifuge Tube
Polypropylene
1000/Pk.
Non-sterile
15,000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Heathrow Scientific Microcentrifuge Tubes, Natural > Volume: 0.5 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.