missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Microcentrifuge Tubes with Screw Cap
The cover thread (PP) and reaction tube (PP) are perfectly matched, and in combination with the silicone seal offer reliable protection against liquid leakage or penetration
£201.00 - £270.00
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Type | Price | Quantity & Availability | ||||
10788961
|
BRAND™
780754 |
2 mL | Not Included |
£201.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
10165813
|
BRAND™
780755 |
0.5 mL | Screw Cap |
£270.00
Pack of 500 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
10403675
|
BRAND™
780759 |
2 mL | Screw Cap |
£270.00
Pack of 500 |
In Stock
Log in to see stock. |
||||
Description
Specifications
13 mm | |
Polypropylene | |
44 mm |