missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ 4000 Coveralls with Hood and Face Seal
805.33 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with elasticated 2-piece hood with neoprene rubber face seal
- Attached Ansell Barrier Gloves, with oversleeves and finger loops
- Integrated socks and boot overflap
- Rear horizontal zip entry
- Elasticated double cuffs (knitted inner cuff), waist and ankles.
- Permeation tested against over 180 chemicals, including chemical warfare agents
- Textile-like inner improves wearer acceptance
- Anti-static according to EN 1149-5
Specifications
Product Type | Protective Coveralls |
Size | Large |
Material | Multi-layer Barrier Laminate Fabric |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Socks, Boot Overflaps |
Cuff Style | Double, Elastic, Attached Gloves |
Neck Style | Hooded |
Hood Type | Attached, Neoprene Rubber Face Seal |
Closure Type | Rear-entry Horizontal Zipper |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'