missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microchem™ CFR Coveralls with Hood
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 2 piece hood
- Elasticated hood, wrists and ankles
- Double zip closure
- Flame retardant fabric treated with PVC barrier film
- Protects from liquid chemicals to EN Type 3 and 4
- Optimized body fit provides comfort and safety
- Highly visible bright red colour to improve worker safety
Specifications
Specifications
Product Type | Protective Coveralls |
Size | X-Large |
Material | Flame-retardant Fabric with PVC Barrier Film |
Color | Red |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel, Elastic |
Closure Type | Double Zipper |
Seam Type | Stitched, Taped |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'