Learn More
Thermo Scientific™ MicroCL 21 Microcentrifuge
Save time with the fast sample processing of this microcentrifuge that provides productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. They are designed to provide acceleration up to 21,100xg in as little as 12 seconds.
Brand: Thermo Scientific™ 75002465
2164.00 GBP valid until 2024-12-31
Use promo code "21629" to get your promotional price.
View more versions of this product
Description
Save time with the fast sample processing of Thermo Scientific MicroCL 21 microcentrifuges, providing productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument. Lightweight microcentrifuge rotors are designed to provide acceleration up to 21,100xg in as little as 12 seconds.
Features:
- Exceptional acceleration of up to 21,000xg in as little as 12 seconds
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application
- Outstanding corrosion resistance with lightweight engineered polymer rotors
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids
- Eliminate the need for adapters with unique dual row rotor
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design
- Durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
MicroCL 21 Centrifuge, Ventilated | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Thermo Scientific | |
230 V |
14,800 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | |
230 V 50/60 Hz | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.