Learn More
Thermo Scientific™ MicroCL 17 Microcentrifuge
Ideal for everyday laboratory use up to 17,000 x g, spin up to 24 microcentrifuge tubes per run.
Brand: Thermo Scientific™ 75002450
1716.00 GBP valid until 2024-12-31
Use promo code "21629" to get your promotional price.
View more versions of this product
Description
Accelerate routine sample preparation processes up to 17,000 x g with our standard microcentrifuge. When our Thermo Scientific MicroCL is coupled with our extensive microcentrifuge rotor selection, these microcentrifuges offer productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.
Features:
- Exceptional acceleration up to 21,000 × g in 12 seconds
- Refrigerated versions offer cooling in just 9 minutes
- Thermo Scientific™ ClickSeal™ biocontainment rotor lid “clicks” in place, ensuring securely contained samples
- New PPSU lids have improved strength and chemical resistance
- Intuitive controls and easy to read display simplifies operation
- Rugged design for years of dependable service
- Easy to clean and maintain
Rotor Portfolio:
- 24 × 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid certified by CAMR
- 36 × 0.5mL rotor with screw-on lid
- Dual Row rotor 18 × 2.0 /0.5mL with screw-on lid
- PCR 8 × 8 rotor with screw-on lid
- PCR 4 × 8 rotor with ClickSeal biocontainment lid
- Hematocrit Rotor
- Choice of two RCF options (17,000 × g/21,100 × g)
- Refrigerated models (17R, 21R) offer temperature control from -9° to +40°C
Ordering Information:
Biocontainment, hematocrit, PCR and dual-row rotors, lids and tube adapters are available separately.
Specifications
24 x 1.5/2 mL | |
17,000 x g | |
Ambient temperature | |
Benchtop Centrifuge | |
MicroCL 17 Centrifuge, Ventilated | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm) | |
Thermo Scientific | |
230 V |
13,300 rpm | |
56 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | |
230 V 50/60 Hz | |
No | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
23.1lb. (10.5 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.