Learn More
Thermo Scientific™ MicroCL 21R Microcentrifuge
Accelerate routine sample preparation with this high speed (up to 21,000xg) and generous capacity microcentrifuge, available with refrigeration.
Brand: Thermo Scientific™ 75002470
4592.00 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
Description
Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up all in a remarkably small footprint with Thermo Scientific MicroCL 21R microcentrifuges. Choose between 7 lightweight microcentrifuge rotors, designed to provide acceleration up to 21,100xg in as little as 12 seconds. Refrigeration offers cooling from room temperature to set temperature in just 9 minutes.
Support your micro-volume separation needs with:- Exceptional acceleration of up to 21,000xg in as little as 12 seconds.
- Refrigerated versions offer cooling from room temperature to set temperature in as little as 9 minutes.
- Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
- Outstanding corrosion resistance with lightweight engineered polymer rotors.
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
- Eliminate the need for adapters with unique dual row rotor.
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
- Sleek, lightweight, space-saving design.
- Durable and easy to clean and maintain.
- Quiet performance promotes a safe, stress-free environment.
- Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
Specifications
24 x 1.5/2 mL | |
21,100 x g | |
-9°C to +40°C | |
Benchtop Centrifuge | |
MicroCL 21R Centrifuge, Refrigerated | |
2 Years | |
1 to 99 min. (1 min. increments); HOLD | |
12.9 x 11.6 x 17.5 in. (33.0 x 29.5 x 44.5 cm) | |
Thermo Scientific | |
230 V |
14,800 rpm | |
50 dB(A) | |
CSA, CE, IVD | |
24 x 1.5/2.0mL rotor with ClickSeal biocontainment lid | |
230 V 50/60 Hz | |
Yes | |
IEC 61010-1, IEC 61010-2-020 (refer to manual for more details) | |
62.0lb. (28.0 kg) | |
50/60 Hz | |
24 x 1.5/2 mL Rotor with Clickseal Biocontainment Lid |