missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 92-134 Nitrile Glove
GREENER_CHOICE

Product Code. 17601036 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90

Product Code. 17601036

Brand: Ansell 92134060

Only null left
Add to basket
Edge
Add to basket

MICROFLEX™ 92-134 Nitrile Gloves offer tactility and comfortable protection across numerous applications. Designed with textured fingertips for secure handling of tools and materials.

  • Made of a soft nitrile formulation for comfortable fit and feel
  • Lightweight construction for tactile sensitivity and fine motor control
  • Designed for a broad range of applications across all industries
  • Textured on the fingertips for secure handling of tools and materials 
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, CE 0493, EN 16523-1, EN 374-2 and -4, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 1-4, FDA21 CFR 177-2600-US Food Contact Approved, Food Contact, ISO 13485, ISO 9001, US QSR/FDA 510(k) Medical Examination Grade
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil.
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 0.0043 in.
Thickness (Metric) 0.11 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.