missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microflex™ 93-243
55.76 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Small 5.5 - 6
Description
- Designed with elbow-length cuff (400 mm/16 inches) to provide additional protection to the upper arm and extra security against cross contamination.
- Made with soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down.
- Textured fingers and palm ensure strong grip in a variety of applications.
- Nitrile formulation offers greater puncture resistance and chemical resistance than natural rubber latex.
- Gloves are packed in polybags to help protect product integrity.
Specifications
Back Material | Nitrile |
Certifications/Compliance | EN ISO 374-1-2016/Type B/KPT, EN ISO 374-5:2016/ Virus |
Classification | Category III |
Coated Area | Nitrile |
Cuff Material | Nitrile |
Description | Extra Long Cuff for Superior Forearm and Product Protection |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Grade | Industrial grade |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'