missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-244 Extra Long Nitrile Gloves

Product Code. 17833642
Click to view available options
Size:
10.5/11
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10

Nitrile exam gloves feature extra long sleeves to extend protection to the elbow, and are ideal for the healthcare setting.

  • ASTM D6978, ISO 13485, ISO 9001 certified
  • Provide 33% longer, up-to-the-elbow personal protection in high risk situations
  • Tested against 10 commonly used chemicals in the Sterilization Department and against 9 cytostatics
  • Improved cuff design to prevent glove from rolling down
  • Disposable to minimize cross-contamination occurrences
  • Offers reliable protection in a broad range of applications in healthcare settings

Specifications

Certifications/Compliance CE 0493, Category III, FDA21 CFR 177-2600-US Food Contact Approved, ISO 13485, ISO 9001
Certifications/Compliance (Europe) EC 1935/2004, EC 2023/2006, EN 16523-1, EN 374-2 and -4, EN ISO 374-1:2016, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.7 mil
Finger Thickness (Metric) 0.17 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 10.5/11
Sterility Non-sterile
Thickness (English) 6.7 mil
Thickness (Metric) 0.17 mm
FDA 510 (k) No
Model MICROFLEX-93244
Length (English) 15.6 in.
Length (Metric) 39.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'