missing translation for 'onlineSavingsMsg'
Learn More
Ansell Microflex™ 93-260RP Thinnest Chemical Resistant Synthetic Composite Disposable Glove Product Code.: 17999231
Estimated Shipment: 20-05-2025
to see stock.
Add to basket

Ansell Microflex™ 93-260RP Thinnest Chemical Resistant Synthetic Composite Disposable Glove

Product Code. 17999231 Shop All Ansell Products
X-Large
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy

Product Code. 17999231

Brand: Ansell 93260RP100

Estimated Shipment: 20-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Three layer design for superior protection against harsh chemicals. The thinnest chemical resistant disposable glove for enhanced tactility and dexterity. Extra soft material and ergonomic design for outstanding fit, feel and flexibility.

  • Traditional disposable gloves are designed to provide protection against chemicals for only short periods of time – in the event of a splash; while chemical gloves typically have a thicker, sturdier design for longer lasting protection. Ansell designed MICROFLEX 93-260 to be thin, chemical-resistant disposable gloves that offer higher levels of protection against chemicals for longer periods of time than ordinary single use gloves. At just 7.8 mils thick, these thin nitrile and neoprene gloves offer this superior protection while also providing enhanced tactility and dexterity for easy handling of small parts and tools.
  • MICROFLEX 93-260 gloves achieve this through an innovative three-layer design that resists a wide range of aggressive chemicals. The exterior nitrile layer delivers maximum protection against several organic solvents, while the soft neoprene middle layer provides acid and base resistance. A final interior layer provides a continual dry feel, while also easing the donning and doffing process.
  • MICROFLEX 93-260 chemical-resistant disposable gloves meet the requirements for both EN 374 certification in Europe, and KOSHA certification in Korea. When tested against aggressive chemicals like Sulfuric Acid, N Heptane, Hexane and Methanol, these nitrile and neoprene gloves demonstrate impressive permeation breakthrough times.
  • MICROFLEX 93-260 are silicone-free to prevent surface defects when wearers handle objects and equipment finished with paint and other coatings. They have a low acceptable quality level of 0.65 AQL to reduce the risk of exposures due to pinhole defects. MICROFLEX 93-260 gloves also feature an extended cuff for added protection over the wrist and forearm.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
Certifications/Compliance (Europe) EN 388:2016|CE 0493|Category III|EN 421:2010|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|FDA21 CFR 177-2600-US Food Contact Approved|ISO 18889:2019|ISO 9001
Chlorinated No
Applications Industrial, Laboratory
Color Green
Latex Free Yes
Material Neoprene
Size X-Large
Thickness (English) 7.9 mil
Thickness (Metric) 0.2 mm
EN388 Standard 2000X
EN 421 Yes
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKLOPST
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Grip Design Textured Fingers
Lining Unlined
Length (English) 11.2 in.
Length (Metric) 285 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Microflex™ 93-260RP Thinnest Chemical Resistant Synthetic Composite Disposable Glove >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.