missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-360 Chemical Resistant Cleanroom Gloves
BIOPHARMA

Product Code. 16308411
Click to view available options
Size:
6
7
8
9
10
11

Thin, disposable gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.

  • Synthetic composite material for tough chemical protection
  • Extra soft formulation and ergonomic design provide a comfortable fit and feel for extended wear times
  • Compatible with Class 100/ISO 5 controlled environments
  • Three layer design for protection against harsh chemicals including acids, solvents and bases
  • Thin mil construction provides enhanced tactility and dexterity
  • Nitrile and neoprene composite prevents risk of Type I allergies
  • Easy donning interior provides a dry feel and eases the donning and doffing process
  • Non-particulating packaging designed to reduce contamination
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016
Cleanroom Class Class 100 (ISO 5)
AQL 0.65
Color Teal
Exterior Finish Partially Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Latex Free Yes
Material Nitrile, Neoprene
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Size 9
Sterility Non-sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001
Model 93360090
Series MICROFLEX™ 93-360
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'