missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-360 Chemical Resistant Cleanroom Gloves
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
38.79 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
6
7
8
9
10
11
Description
- Synthetic composite material for tough chemical protection
- Extra soft formulation and ergonomic design provide a comfortable fit and feel for extended wear times
- Compatible with Class 100/ISO 5 controlled environments
- Three layer design for protection against harsh chemicals including acids, solvents and bases
- Thin mil construction provides enhanced tactility and dexterity
- Nitrile and neoprene composite prevents risk of Type I allergies
- Easy donning interior provides a dry feel and eases the donning and doffing process
- Non-particulating packaging designed to reduce contamination
Specifications
Certifications/Compliance | ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600 |
Certifications/Compliance (Europe) | CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016 |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 0.65 |
Color | Teal |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 7.9 mil |
Finger Thickness (Metric) | 0.20 mm |
Latex Free | Yes |
Material | Nitrile, Neoprene |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'