missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-360 Polychloroprene Cleanroom Gloves
BIOPHARMA

Product Code. 16378401
Click to view available options
Size:
6
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Non-sterile disposable nitrile and neoprene (polychloroprene) cleanroom gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.

  • Antistatic cleanroom gloves feature a three-layer design.
  • Offer protection from harsh chemicals including acids, bases, and various solvents.
  • Extra-soft proprietary formulation combines comfort, tactility, and dexterity.
  • Siilicone-free nitrile and neoprene composite is free of latex, preventing the risk of Type I latex allergies.
  • Non-particulating EasyTear packaging to reduce the risk of potential contamination.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Teal
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Size 6
Sterility Non-sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001
Model 93-360
Packaging Type Case
Quantity 500/Pk.
Series MICROFLEX™ 93-360
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.