missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Disposable Static Dissipative Black Gloves

Product Code. 17805846
Click to view available options
Size:
7
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

The MICROFLEX™ Disposable Static Dissipative Gloves provide exceptional protection from electrostatic charge. The proprietatry nitrile formulation allows for a low vertical resistance below 108 Ω. The TNT™ Chemical Splash Resistance Technology provides enhanced chemical protection.

  • Ansell's first disposable static dissipative gloves: MICROFLEX™ 94-242 gloves reduce the risk of electrostatic discharge, which can cause spontaneous combustion in atmospheric explosive environments.
  • Low vertical resistivity: Proprietary nitrile formulation infused with an engineered material that channels electricity through the glove polymer, for a low vertical resistance below 108 Ω.
  • Advanced protection: Made with TNT™ Chemical Splash Resistance Technology for soft, durable protection against a wide range of chemicals.
  • Touchscreen compatibility: Provides capacitive and resistive touchscreen capability when working with industrial electronics.
  • Improved visibility: Black color provides contrast against potentially combustible dust, while hiding the appearance of oils, dirt and stains.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 0
ASTM F739 No
Back Material Nitrile
Certifications/Compliance (Europe) Arrette du 05/08/2020|ASTM D6319|EC 1935/2004|EC 2023/2006|EC 1935/2004|EC 2023/2006|EN 16350:2014|EN ISO 374-5:2016|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|FDA21 CFR 177-2600-US Food Contact Approved|Personal Protective Equipment Regulation (EU) 2016/425 Category III risks
Chemotherapeutic Rated No
Chlorinated Yes
Description Disposable static dissipative gloves
Accelerator Free No
Applications Industrial
AQL 1.5
Coating Material Uncoated
Color Black
Disposable Single-use
Exterior Finish Fingertip Textured
Hand Ambidextrous
Laboratory/Cleanroom Use Industrial Gloves|Laboratory Gloves
Latex Free Yes
Material Nitrile
Powdered Powder Free
Product Type ESD Gloves
Size 10
Sterility Non-sterile
Thickness (English) 4.7 to 6.2 in.
Thickness (Metric) 12 to 16 cm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
FDA 510 (k) No
Finger Style Textured
For Use With (Application) Handling chemicals and cleaning materials Handling of tools Equipment, maintenance and repair Food processing and handling Unpacking of bulk goods Product shipping, transport and delivery Packaging and labeling Oil, fluids and filter change Inspection of parts, equipment
Gender Unisex
Glove Cuff Style Beaded
Lining Unlined
Model 94-242
Resistant To Electrostatic discharge; Chemicals
Length (English) 9.6 in.
Length (Metric) 24.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'