missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 63-864 Latex Gloves
11.56 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
7
8
8.5
10
Description
- Fingertips are thicker than most standard latex gloves for the ultimate in protection.
- Enhanced, textured fingertips provide a secure, dependable grip for rugged work settings and improve dexterity for increased productivity.
- Whether the task at hand is mid-duty or heavy-duty, hands stay safe and remain dry – even in wet or dry conditions.
- Palm thickness meets and exceeds quality standards.
- Pinhole rates are lower than the standard minimum requirements for average latex gloves.
Specifications
Certifications/Compliance | EN 374 |
Color | Natural |
Disposable | Single-use |
Latex Free | No |
Material | Rubber Latex |
Powdered | Powder Free |
Size | 7 |
Thickness (Metric) | 0.16 mm |
Glove Cuff Style | Beaded/Rolled |
Packaging Type | Dispenser box |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'