missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ TQ-601 Soft Moisturizing Nitrile Gloves
10.45 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- ASTM D6319, FDA 510(k), CE Number certified
- Gloves comfortably protect hands while replenishing moisture and preventing dryness
- Patented HYDRASOFT™ Skin Moisturizing Technology is proven to allow skin to retain 2X more moisture* than gloves without HYDRASOFT™
- Super soft, lightweight nitrile construction provides extra comfort and tactility while working
*Based on internal testing data on file.
Specifications
Certifications/Compliance | ASTM D6319, CE Number, FDA21 CFR 177-2600-US Food Contact Approved, US QSR Medical Examination Grade |
Certifications/Compliance (Europe) | EN 455 1-4, EN ISO 13485 |
Accelerator Free | No |
Applications | Healthcare, Laboratory |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Fingertip Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'