missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 Plus Blue Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 3-piece hood, stitched seams, elasticated hood, waist, wrists and ankles
- 2-way front zipper with re-sealable stormflap
- Anti-static treated SMS fabric
- Breathable to help reduce the risk of heat stress
- Silicone-free which is critical in spray painting applications
- Optimized body fit for wearer comfort and safety

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Medium |
Gender | Unisex |
Material | Anti-static SMS |
Color | Blue |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 1500 Plus Blue Coveralls with Hood >
Spot an opportunity for improvement?Share a Content Correction