missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 1500 Plus White Coveralls with Hood
133.33 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 3-piece hood, stitched seams, elasticated hood, waist, wrists and ankles
- 2-way front zipper with re-sealable stormflap
- Anti-static treated SMS fabric
- Breathable to help reduce the risk of heat stress
- Silicone-free which is critical in spray painting applications
- Optimized body fit for wearer comfort and safety
Specifications
Product Type | Protective Coveralls |
Size | Medium |
Material | Anti-static SMS |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'