missing translation for 'onlineSavingsMsg'
Learn More
Ansell Microgard™ 1500 Plus White Coveralls with Hood Product Code.: 15526494
Estimated Shipment: 02-05-2025
to see stock.
Add to basket

Ansell Microgard™ 1500 Plus White Coveralls with Hood

Product Code. 15526494 Shop All Ansell Products
X-Large
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
This item is not returnable. View return policy

Product Code. 15526494

Brand: Ansell WH15S0011105

Estimated Shipment: 02-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Provides a good barrier against particulates such as asbestos, brick dust and cement dust. Ansell Microgard™ 1500 Plus White Coveralls with Hood filter 99.9% of particles >3μ.

  • Coverall with 3-piece hood, stitched seams, elasticated hood, waist, wrists and ankles
  • 2-way front zipper with re-sealable stormflap
  • Anti-static treated SMS fabric
  • Breathable to help reduce the risk of heat stress
  • Silicone-free which is critical in spray painting applications
  • Optimized body fit for wearer comfort and safety
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Coveralls
Size X-Large
Gender Unisex
Material Anti-static SMS
Color White
Disposable Single-use
Waist Style Elastic
Ankle Style Elastic
Cuff Style Elastic
Neck Style Hooded
Hood Type 3-panel, Elastic
Closure Type Front Zipper with Storm Flap
Seam Type Stitched
Sterility Non-sterile
Certifications/Compliance (Europe) EN ISO 13982-1, EN13034, EN1073-2, EN1149-5
Model WH15-S-00-111
No. of Pockets None
Style Includes Hood
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell Microgard™ 1500 Plus White Coveralls with Hood >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.