missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 1500 White Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 3-piece hood
- Elasticated wrists, waist, and ankles
- 2-way front zipper with re-sealable storm flap
- Filter 100% of particles >3 microns
- Air and water vapor permeable to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Optimised body fit for wearer comfort and safety

Specifications
Specifications
Product Type | General Purpose Coveralls |
Size | Small |
Gender | Unisex |
Material | SMS Polypropylene |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell Microgard™ 1500 White Coveralls with Hood >
Spot an opportunity for improvement?Share a Content Correction