missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2000 Comfort Coveralls with Hood
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Beschreibung
- Coverall with 3-piece elasticated hood
- Elasticated wrists, finger loops, waist and ankles
- 2-way front zipper with resealable storm flap
- Microporous polyethylene laminate fabric with breathable SMS back panel
- Air and water vapour permeable (“breathable”) to help reduce the risk of heat stress
- Silicone-free for spray painting applications
- Anti-static according to EN 1149-5
Spezifikation
Spezifikation
Product Type | Protective Coveralls |
Size | X-Large |
Material | Microporous Polyethylene Laminate |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Closure Type | 2-way Front Zipper with Storm Flap |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'