missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2000 Standard Green Coveralls with Hood
278.60 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 3-piece hood
- Blue bound seams
- Elasticated hood, waist, wrists and ankles
- Includes fingerloops
- 2-way front zipper with re-sealable storm flap.
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns)
- High quality two-way stretch microporous film provides an effective liquid and particle barrier
- Moisture vapour permeable (“breathable”) to help reduce the risk of heat stress
- Silicone free - Critical in paint spraying applications
- Low linting - Reduces the risk of fibre contamination in some critical areas
- Optimised body fit provides wearer comfort and safety
- Anti-static treatment
Specifications
Product Type | Protective Coveralls |
Size | Small |
Material | Microporous Polyethylene Film |
Color | Green |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Thumb Loop |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'