missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Microgard™ 2000 Standard Lab Coats with Collar
231.42 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Front zip fastening
- Left breast pocket
- Lower right pocket
- Bound seams
- Excellent liquid penetration resistance and barrier to fine particulates (>0.01 microns*)
- Silicone-free for paint spraying applications
- Low linting to reduce the risk of fibre contamination in some critical areas
- Anti-static according to EN 1149-5
Specifications
Product Type | General Purpose Lab Coat |
Size | Medium |
Gender | Unisex |
Material | Microporous Polyethylene Laminate |
Color | White |
Closure Type | Zipper |
Style | Mid-length |
No. of Pockets | 2 |
Seam Type | Bound |
Certifications/Compliance (Europe) | Cat III Partial Body Protection Type PB (6)-B, EN14126, EN1149-1 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'