missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2000 Standard SOCO/CSI Coveralls with Hood
249.82 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Self adhesive pockets can be positioned anywhere on the garment to secure equipment
- Finger loops prevent sleeve movement when working above your head
- Protection from biological agents in the highest performance class according to EN14126
- Anti-static according to EN 1149-5
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
- 2-piece hood with chinstrap
- Dual finger loops
- Includes 2 pockets
Specifications
Product Type | Protective Coveralls |
Size | Small |
Material | Microporous Polyethylene Film |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel with Chin Strap |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'