missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ 2000 Standard White Coveralls with Hood and Boots
168.04 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Coverall with 3-piece hood and boots with anti-slip soles
- White bound seams
- Elasticated hood, waist and wrists
- Includes finger loops
- 2-way front zipper with resealable storm flap
- Anti-static treatment
Specifications
Product Type | Protective Coveralls |
Size | Medium |
Material | Microporous Polyethylene Film |
Color | White |
Waist Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 3-panel, Elastic |
Closure Type | 2-way Front Zipper with Storm Flap |
Seam Type | Bound |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'