missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ FR Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Coverall with 2-piece hood, stitched seams, elasticated hood, wrists, waist and ankles
- 2-way front zipper with storm flap
- Flame retardant treated Sontara/wood pulp/polyester fabric
- 3-thread overlocked seams

Specifications
Specifications
Product Type | Hooded Flame-resistant Coveralls |
Size | Medium |
Material | Multi-layer Barrier Laminate Fabric |
Color | Blue |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | 2-way Front Zipper with Storm Flap |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Microgard™ FR Coveralls with Hood >
Spot an opportunity for improvement?Share a Content Correction