missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Microgard™ FR Coveralls with Hood
Shop All Ansell Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Pack of 25
Pack of 30
Description
- Coverall with 2-piece hood, stitched seams, elasticated hood, wrists, waist and ankles
- 2-way front zipper with storm flap
- Flame retardant treated Sontara/wood pulp/polyester fabric
- 3-thread overlocked seams
Specifications
Specifications
| Product Type | Hooded Flame-resistant Coveralls |
| Size | 2X-Large |
| Gender | Unisex |
| Material | Multi-layer Barrier Laminate Fabric |
| Color | Blue |
| Disposable | Limited-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction