missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MICROLIT SCITUS Bottle Top Dispenser

MICROLIT SCITUS Bottle Top Dispensers with Springless Valve™ technology are high precision liquid handling instruments that offer a sophisticated blend of features and functionality across six unique volume ranges.

Brand:  Fisherbrand™ SCI-60

 View more versions of this product

Product Code. 15866895

  • £511.00 / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • EasyKnob™ is a specially designed volume adjustment knob that allows 180° rotation for easy and effortless volume setting
  • Equipped with a PTFE piston with an ETP O-ring which facilitates smooth and effortless movement and ensures high chemical compatibility
  • Springless Valve™ technology that facilitates smooth and jam-free functioning
  • Provided with FlexiNozzle™, an adjustable delivery nozzle that offers a high degree of flexibility, facilitating easy dispensing in demanding laboratory conditions
  • A specially designed adapter allows 360° rotation, facilitating complete work flexibility
  • Calibrated in an ISO 17025 accredited laboratory according to ISO 8655 standards; calibration certificate is included inside, alongside a calibration tool for quick in-lab calibration
  • Fully autoclavable at 121°C and 15 psi for a duration of 10 to 15 minutes

Specifications

Specifications

±0.360mL
Autoclavable
Precision and reliability in practical laboratory environments
SCI-60
Bottletop Dispenser
5 to 60 mL
1.0 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.