Learn More
Thermo Scientific™ Microliter 48 x 2 mL Sealed Aluminum Fixed Angle Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
Support micro-volume protocols, featuring capacity flexibility with adapters ranging from 12 to 24mL
Brand: Thermo Scientific™ 75003602
1380.83 GBP valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Description
Support micro-volume protocols with the Thermo Scientific™ Microliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor,which features abundant flexibility in regards to capacity, with adapters ranging from 12 to 24mL. Choose from PCR and Microtubes.
Ordering Information:
Tube Adapters sold separately in sets of 24. Contact your Sales Representative for details.
Compatible with:
Thermo Scientific Sorvall™ ST 40/40R, Sorvall Legend™ XT/XTR, Megafuge™ 40/40R, Multifuge™ X3/X3R Centrifuge Series
Recommended for:
DNA, RNA, plasmid, and small volume protein isolation
Specifications
Microliter 48 x 2mL Sealed Aluminum Fixed Angle Rotor | |
Fixed Angle Rotor | |
25,314 x g | |
9.8 cm | |
556 | |
11 mm | |
45° | |
Yes |
Aluminum | |
48 x 2 mL | |
15,200 rpm | |
5.9 cm | |
50 mm | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Sorvall ST 40, Sorvall ST 16, Multifuge X3/X3F, Multifuge X1, Megafuge 40, Megafuge 40/40R, Multifuge X3/X3R Centrifuge Series. | |
Biocontainment certified by CAMR™, HPA, Porton Down, U.K. |