Learn More
Gilson™ Microman™ E Positive-displacement Pipet
Offers precision when pipetting problem liquids. Gilson™ Microman™ E Positive-displacement Pipet provides 100% protection against pipette contamination.
Brand: Gilson™
320.69 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.15840kg
Description
- Patented QuickSnap CP fitting system
- Volume Securing Button
- Newly shaped handle with an added finger hook to rest comfortably in your hand
- Fully visible volumeter on body to easily see volume while pipetting
- Large push button allows easy aspiration and dispensing
Specifications
±3.00 to ±8.00 | |
Gilson™ MICROMAN™ and MICROMAN E™ positive displacement pipettes | |
Polypropylene | |
Microman™ E | |
100 to 1000 μL | |
≤1.60 to ≤4.00 |
ISO-8655 | |
Blue | |
M1000E | |
Positive Displacement Pipette | |
Liquids such as oils, cosmetics, blood, glycerol; and radioactive samples, RNA, DNA |