missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Micromesh™ Loose Biopsy Cassettes, white
Shop All Epredia Products
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
Unit Size:
Pack of 500
Description
- Acetal polymer construction
- Large compartment measuring 24 × 27 mm is perfect even for needle biopsies
- Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Epredia™ Shandon™ MicroWriter™ series automatic labelers with the lids on
- Cassette writing face is at a 45° angle
- Cases of 1000 (four boxes of 250 cassettes each) with lids attached
Specifications
Specifications
| Pore Style | Small Square Pore |
| Writing Face Angle | 45° |
| Color | Aqua |
| Length (Metric) | 24 mm |
| Width (Metric) | 27 mm |
| Material | Acetal Polymer |
| Product Type | Loose Biopsy Cassette |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction