Learn More
Micronova™ AboutFace™ Make-Up Remover
A poly-blend cleansing wipe that is pre-moistened with a gentle, alcohol-free cleansing lotion, designed for the face and hands. Wipes are individually packaged and ideal for Pre-Gown Rooms.
Brand: Micronova™ MMR-01
263.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 1.43100kg
Description
The Micronova About Face™ Cleansing Wipes can be used as an effective make-up remover or as a pre-cleaning wipe to remove surface soil prior to gloving or sanitizing hands.
- Individually packaged, poly blend cleansing wipe
- Pre-moistened with a gentle, alcohol-free cleansing lotion
- Highly effective as make-up remover
- Removes surface soil prior to gloving or sanitizing hands
- Ideal for Pre-Gown Rooms
- Biodegradable
Specifications
Pre-saturated Face Wipe | |
7.6 cm | |
7.6 cm | |
Not Autoclavable | |
Store at ambient temperature | |
Biodegradable Synthetic Wipe | |
250/Cs. |
3 in. | |
3 in. | |
Poly Blend | |
White | |
Yes | |
For Make up Removal, Remove Surface Grime, Pre-Moistened Cleansing Wipe | |
Non-sterile |