missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated BinLiners™
GREENER_CHOICE

Product Code. 16662014 Shop All Micronova Products
Click to view available options
Color:
Blue
Clear
Capacity (Metric):
61 L
125 L
150 L
227 L
Packaging Type:
5 Folded Liners/Double Bag
Bagged Folded Liner, 5 Bags/Pk.
Double Bag Roll
Individually Double Bagged Folded Liner
Thickness (Metric):
0.03 mm
0.05 mm
0.08 mm
0.10 mm
0.15 mm
missing translation for 'unitSize'
Pack of 100
Pack of 35
Pack of 50
This item is not returnable. View return policy

Product Code. 16662014

missing translation for 'mfr': Micronova™ BL43440PCIR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These FDA compliant, Sterile LDPE bags are designed to contain and transport biomedical waste in aseptic environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L)

Micronova™ Irradiated BinLiner Bags for use in cleanroom and aseptic environments are designed for material disposal, garment collection, and raw material or product storage.

The Micronova Sterile BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and aseptic environments.

  • Low density sterile polyethylene liners in a range of sizes
  • Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
  • The 40 x 48-inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
  • The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
  • The 24 X 36-inch liners work with the BLSSH-168 BinLiner Stand
  • Produced for use in clean and controlled environments
  • Liner colors (tints) include transparent, blue, and gray
  • Good compatibility with common cleaners
  • Gusseted or Flat Sealed options available
  • Gamma irradiated for aseptic environments
  • On a Roll: (PC suffix), one roll double bagged
  • Flat Packed: (B or BB suffix), B: individually bagged, 5 per pack; BB: 5 liners double bagged

Specifications

Product Type Bin Liner Bag
Capacity (Metric) 125 L
Material LDPE
Autoclavable Not Autoclavable
Capacity (English) 33 gal.
Care Instructions Keep at Ambient Temperature
Certifications/Compliance Certificate of Conformance and Processing (Irradiation)
Color Clear
Description Clear LDPE Bag on a Roll, Sterile
Diameter (English) 21.7 in.
Diameter (Metric) 55.1 cm
Dimensions 34 x 40 in.
Disposable Single-use
For Use With (Application) General Purpose Disposal
For Use With (Equipment) BLSSH-1515 Bag Stand
Height (English) 40 in.
Height (Metric) 102 cm
Length (English) 34 in.
Length (Metric) 86 cm
Packaging Type Double Bag Roll
Quantity 100/Cs.
Sterility Sterile
Thickness (Metric) 0.10 mm
Width (English) 34 in.
Width (Metric) 86 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.