Learn More
Micronova™ Irradiated BinLiners™

These FDA compliant, Sterile LDPE bags are designed to contain and transport biomedical waste in aseptic environments. Available with thicknesses ranging from 1 - 6 mil, and capacity to 60 gal. (200 L)
Brand: Micronova™ BL6-4048PCIR
Description
Micronova™ Irradiated BinLiner Bags for use in cleanroom and aseptic environments are designed for material disposal, garment collection, and raw material or product storage.
The Micronova Sterile BinLiner Bags are made from FDA compliant, low density polyethylene and are designed for the collection and disposal of waste, garment collection, storage, protective covers for equipment and the collection and transport of parts or raw materials in cleanrooms and aseptic environments.
- Low density sterile polyethylene liners in a range of sizes
- Thicknesses range from 1 mil to 6 mil, and sizes from 1-gallon capacity to 60 gallons
- The 40 x 48-inch and 40 x 60-inch liners work with the BLSSH-1624 BinLiner Stand
- The 34 X 40-inch liners work with the BLSSH-1515 BinLiner Stand
- The 24 X 36-inch liners work with the BLSSH-168 BinLiner Stand
- Produced for use in clean and controlled environments
- Liner colors (tints) include transparent, blue, and gray
- Good compatibility with common cleaners
- Gusseted or Flat Sealed options available
- Gamma irradiated for aseptic environments
- On a Roll: (PC suffix), one roll double bagged
- Flat Packed: (B or BB suffix), B: individually bagged, 5 per pack; BB: 5 liners double bagged
Specifications
Bin Liner Bag | |
LDPE | |
40 gal. | |
Certificate of Conformance and Processing (Irradiation) | |
25.5 in. | |
Single-use | |
48 in. | |
40 in. | |
Roll of liners on plastic core per double bag | |
Sterile |
150 L | |
Not Autoclavable | |
Keep at Ambient Temperature | |
Clear | |
65 cm | |
General Purpose Disposal | |
122 cm | |
102 cm | |
35/Cs. | |
0.15 mm |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
023886-000 | Certificate of Compliance | 19/03/2021 | BL6-4048PCIR |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.