missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ CGT Conductive Grid Tape

This conductive, anti-static polypropylene tape is specially designed with conductive grids embedded between two anti-static layers, for use on sensitive devices in ESD sensitive environments.

£7.80 - £24.00

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Color Clear
Material Polypropylene
Sterility Non-sterile
View More Specs

Products 5
Product Code Brand Width (Metric) Width (English) Price Quantity & Availability  
Product Code Brand Width (Metric) Width (English) Price Quantity & Availability  
12847023
View Documents
Micronova™
CGT-12
12.70 mm 0.5 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12877023
View Documents
Micronova™
CGT-34
19.05 mm 0.75 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
12837023
View Documents
Micronova™
CGT-1
25.4 mm 1 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
16514522
View Documents
Micronova™
CGT-1PK
25.4 mm 1 in.
£20.95
Each
Estimated Shipment: 13-01-2025
to see stock.
Add to basket
 
12867023
View Documents
Micronova™
CGT-2
50.8 mm 2 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.

  • Heavy duty, anti-static copolymer tape with acrylic adhesive
  • Manufactured for use in ESD sensitive environments
  • Features a conductive grid embedded between two anti-static layers
  • Protects sensitive devices that would be otherwise damaged by normal insulating tape
  • Provides an effective static shield and prevents static buildup
  • Prevents shedding, flaking, cracking or chipping of the grids
  • 36 yards wound on a 3 in. plastic core

Order Info

Roll length, 36 yd. (33m)

Specifications

Specifications

Not Autoclavable
Clear
Non-sterile
60°F to 80°F
36 yd.
Acrylic
Polypropylene
Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate
16°C to 27°C
33 m
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.