missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Isolator Tool and Irradiated Covers
The irradiated angled head adapter with a 360° swivel works with a range of irradiated mop covers to efficiently clean and disinfect isolators, hoods, RABS and small equipment in clean and aseptic environments.
£63.00 - £510.00
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Price | Quantity & Availability | ||||
13137666
|
Micronova™
QPIT-09 |
Plastic Isolator Tool, ACME Threaded Handle Attachment | Acetal |
£63.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
13118675
|
Micronova™
ITC620-911IR |
Isolator Cleaning Tool Cover | Non-woven Polyamide |
£510.00
Pack of 50 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||||
12817033
|
Micronova™
ITC6-9IR |
Isolator Cleaning Tool Cover | Elastic Band |
£379.00
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
15541755
|
Micronova™
ITC11-9NSIR |
Isolator Cleaning Tool Cover | Textured Polyester |
£317.00
Pack of 50 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
11932485
|
Micronova™
QDIT-09 |
Isolator Tool, Quick Disconnect Handle Attachment | Stainless Steel (304) |
£139.00
Each |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
13128675
|
Micronova™
ITC620-9IR |
Isolator Cleaning Tool Cover | Polyester |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Help to simplify cleaning in compliance with USP 797
The Micronova Irradiated Isolator Tool is designed for use with the SSU Series Universal Handles or STA Series threaded handles to fit through small passes and allow extended reach. The mop covers are available in a range of fabrics with optional foam layer to hold disinfectant and facilitate wringing.
- Irradiated plastic isolator tool with choice of irradiated covers
- Ergonomic cleaning for isolators, hoods, RABS and other small equipment
- Modular and extendable handles fit through small passes and expand reach
- 360° swivel, angled head adapter for easy application of cleaning agent
- Gamma irradiated for use in aseptic environments
- Covers available in a variety of fabrics for specialized cleaning
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Compatible with alcohol, strong disinfectants and steam sterilization
- Launderable for reuse
- Autoclavable
Specifications
No |