Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Yellow
Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.
Brand: Micronova™ CR100PC-1YE
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Constructed of vinyl with synthetic rubber adhesive
- Designed for use in areas where ultraclean tape is not required
- Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
- Processed in a controlled environment
- Wound on plastic core and sleeve-bagged
- Individually packaged in polyethylene bag
Specifications
PPP-T-66E, CID A-A 1689A | |
Matte | |
Vinyl, Synthetic Rubber | |
Non-sterile | |
1 Ea. | |
33 m | |
25.4 mm |
Yellow | |
Tape | |
Cleanroom Tape | |
Sealing, color coding, labeling, batching | |
36 yd. | |
1 in. |