Learn More
Micronova™ Econo CurtainCleaner™ Tool and Covers
This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.
£20.51 - £302.00
Specifications
Length (English) | 14 in. |
---|---|
Sterility | Non-sterile |
Length (Metric) | 35.6 cm |
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Material | Dimensions | Price | Quantity & Availability | |||
15412060
|
Micronova™
QDECC-14 |
Quick Disconnect Adapter | Electropolished Stainless Steel (304), Acetal | 35.6 x 19.1 cm (14 x 7.5 in.) |
£207.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
17495283
|
Micronova™
ECC6-14 |
Mop Cover | Smooth Knit Polyester, Urethane Foam, Polyester | 35.6 x 5.1 cm (14 x 2 in.) |
£289.25
Pack of 12 |
Estimated Shipment: 14-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15583720
|
Micronova™
ECC11-14 |
Mop Cover | Textured Polyester, Urethane Foam, Polyester | 35.6 x 5.1 cm (14 x 2 in.) |
£302.00
Pack of 12 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
15531755
|
Micronova™
ECCAA-14 |
Mop Cover | Microfiber, Polyester Foam Inner | 35.6 x 5.1 cm (14 x 2 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15302450
|
Micronova™
ECC68-14 |
Mop Cover | Polyester Mesh, Polyester Foam Inner | 35.6 x 5.1 cm (14 x 2 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Allows the operator to clean vinyl strip curtains, both sides at the same time, in cleanrooms and support areas. Micronova™ Econo CurtainCleaner™ grips the curtain at its uppermost connection to clean both sides of the curtain.
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
14 in. | |
35.6 cm | |
Chemicals |
Non-sterile | |
Autoclavable | |
No |