Learn More
Fisherbrand™ Cleanroom Polyethylene Tape, 50.8 mm (2 in.)
This pressure-sensitive, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in clean environments.
Brand: Fisherbrand™
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.
- Pressure-sensitive polyethylene tape
- Ideal for sealing, color coding and marking in clean environments
- Excellent for clean construction areas
- Cleanroom processed and wound on a 3-inch plastic core
- Individually double bagged
- Available in a range of widths
- Roll length: 33 m (36 yd.)
Specifications
Not Autoclavable | |
White | |
Cleanroom Tape | |
For Batching, Color Coding, Cleanroom and Food Processing Support Applications | |
16°C to 27°C | |
36 yd. | |
2 in. |
Acrylic | |
Polyethylene | |
Non-sterile | |
60°F to 80°F | |
33 m x 50.8 mm (36 yd. x 2 in.) | |
33 m | |
50.8 mm |