missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Irradiated FlexBrush™ and Covers
GREENER_CHOICEBIOPHARMA

These S and J-shaped nylon bristle brushes feature a flexible core that allows the user to shape the brush for custom applications, making them ideal for cleaning pipe exteriors, fittings and railings. Optional covers available with a choice of fabrics to enhance sanitation.

Brand:  Micronova™ FBC-611IR

155.21 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 13177776

  • £188.00 / Pack of 12
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova FlexBrush™ is available with either a stainless steel, or a zinc wire core for additional stiffness. These brushes are ideal for cleaning small parts and equipment, with optional slip-on covers for specialized cleaning. An optional plastic grip handle attaches to threaded handles for extended reach.

  • Flexible S and J-shaped wire brushes with nylon bristles
  • Ideal for cleaning pipe exteriors, fittings and railing
  • Available stainless steel or zinc wire core
    • Zinc core provides additional stiffness
  • Brushes can be shaped for custom applications
  • 2.25-inch diameter bristles, 9-inch brush heads
  • Available in a choice of fabrics for enhance sanitation
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
  • Plastic grip may be attached to threaded handles
  • Gamma irradiated covers available for aseptic areas
  • Made with FDA compliant materials
  • Covers are autoclavable
Specifications

Specifications

Flexbrush Cover
14.5 in.
36.8 cm
Reusable
FlexBrush
NovaPoly, Smooth Polyester, Urethane Foam, Polyester
White
Sterile
Autoclavable
Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
Cleaning and Sanitization of Overhead Piping, Railings and Cleanroom Fixtures
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers