missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Floor Drain Brush and Handle

A stiff bristle, replaceable brush head and threaded plastic handle, specifically designed for cleaning floor drains. The brush head features black bristles for color coding and the handle is printed with 'For Floor Drain Use Only' to keep separate from other cleaning brushes.

Brand:  Micronova™ BRHFD-36

39.47 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 12745725

  • £41.95 / Each
Estimated Shipment: 10-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The Micronova Floor Drain Brush and Handle is specifically designed for cleaning floor drains. The black bristle Floor Drain brush features a threaded end for use with the Floor Drain Handle.

  • Floor drain brush with stiff black bristles
  • Handles are printed with 'For Floor Drain Use Only'
  • Clear distinction from other cleaning brushes
  • 4 inch (10 cm) diameter brush head
  • Threaded end brush and handle for easy replacement
Specifications

Specifications

Brush Handle
Non-sterile
White
2.54 cm
For Cleaning Floor Drains
36 in.
91.4 cm
Chemicals
2.5 cm
Plastic
Keep at ambient temperature
1 in.
Reusable
Brush Handle
36 in.
91.4 cm
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers