missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Hand Held Scraper
A hand held, polypropylene scraper tool with an injection-molded, seamless design that prevents bacterial growth during residue and build-up removal in controlled environments.
£37.60 - £46.45
Specifications
Product Type | Scraper Tool |
---|---|
Color | White |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Resistant To | Chemicals |
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Price | Quantity & Availability | ||||
13127286
|
Micronova™
HHSWH-8 |
8 in. | 20.3 cm |
£37.60
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
13177786
|
Micronova™
HHSWH-10 |
9.25 in. | 23.5 cm |
£46.45
Each |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
Description
The Micronova Hand Held Scraper features injection-molded, polypropylene construction, without seams or cracks that might harbor bacterial growth. The scraper is autoclavable and will not scratch metal surfaces.
- Injection-molded, hand held scraper tool
- For removing residue and build up in controlled environments
- White polypropylene construction
- No seams or cracks to harbor bacterial growth
- Will not scratch metal surfaces
- Available in 8 or 10-inch lengths
- Autoclavable
Spécification
Scraper Tool | |
Non-sterile | |
Chemicals | |
1/Pk., 12/Cs. | |
Controlled Environment Residue Removal | |
Polypropylene |
White | |
Autoclavable | |
No | |
Store at Ambient Temperature | |
FDA Compliant |