Learn More
Micronova™ Irradiated IPA Resistant LabMarker
A fine tipped permanent marker with alcohol-resistant ink that marks on cold or wet surfaces, plastic bags and disposable lab-ware.
Brand: Micronova™ PEN-40IR
80.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 04
Additional Details : Weight : 0.14040kg
Description
With permanent, quick drying black ink that is resistant to IPA
The Micronova Irradiated IPA Resistant LabMarker features permanent, quick drying, alcohol-resistant ink that marks on a range of surfaces and will not smear on reusable glass, metal or porcelain, but can be scrubbed off. Available gamma irradiated for aseptic areas.
- Fine-tip, black permanent marker
- Quick drying, alcohol-resistant ink
- Marks on cold or wet surfaces, plastic bags, and disposable lab-ware
- Smear-resistant on glass, metal and porcelain, but can be scrubbed off
- Available gamma irradiated for aseptic areas
Specifications
HDPE | |
5.25 in. | |
No | |
Cleanroom Pen | |
Fine |
Black | |
Not Autoclavable | |
Cleanroom and Aseptic Environment Documentation and Labeling | |
Sterile |