missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ M-Zone™ Bottle Brush
Shop All Micronova Products
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Diameter (Metric) Bristle:
6.4 cm
7.6 cm
8.26 cm
Unit Size:
Each
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Specifications
Specifications
| Product Type | Bottle Brush |
| Bristle Material | Polyester |
| Bristle Type | Soft |
| Color-coded | No |
| Handle Material | Polypropylene |
| Handle Type | Round |
| Tip Type | Curved |
| Sterility | Non-sterile |
| Appearance | Rounded, white, Bottle Brush Head with soft bristles, attached to a fixed length, white, plastic handle with rounded end. |
| Autoclavable | Not Autoclavable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction