missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated M-Zone™ CuffStrip™ Tape
Shop All Micronova Products
Click to view available options
Color:
Clear
Dark Blue
White
Dimensions (LxW):
18 x 2 in.
18 x 3 in.
45.7 x 7.62 cm
Unit Size:
Pack of 200
Pack of 48
Description
The Micronova Irradiated MicroSeal™ Cuff Seal Tape is a low-density, low-outgassing polyethylene tape with pressure sensitive, clean-peel acrylic adhesive and perforations at 7.6 cm (3 in.) intervals that allow users to bind and tear at optimum lengths to secure the glove to garment. Available from 0.5 to 3-inch widths; smaller widths are ideal for plate sealing during environmental monitoring.
- Conformable irradiated polyethylene tape
- Pressure-sensitive acrylic adhesive
- Effective seal between the glove and garment
- Perforations at 7.6 cm (3 in.) intervals
- Available from 0.5 to 3-inch widths
- Smaller widths for plate sealing during environmental monitoring
- Low-density, low-outgassing tape
- Wound on a 3 in. (7.6 cm) plastic core with no liner
- The 18-yard roll provides approximately 42 seals; the 36 yd. roll, 84 seals
- Suitable for food processing and pharmaceutical production
- Gamma irradiated for aseptic areas
Order Info
Double-bagged, two strips per bag
Specifications
Specifications
| Adhesive Type | Acrylic |
| Coating | LDPE |
| Color | White |
| Finish | Gloss |
| Format | Sheet |
| Material | Polyethylene, Polypropylene |
| Product Type | Cleanroom Tape |
| Sterility | Sterile |
| For Use With (Application) | Sealing Cuffs to Gloves in Controlled and Aseptic Environments |
| Dimensions (LxW) | 18 x 3 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction