missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ MicroMop™ Cleanroom String Mop
A series of highly effective stranded string mops with high absorbency and low particulates. Available in three materials - PVA, NovaLite or Polyester, for specialized cleaning.
£35.81 - £256.00
Specifications
Product Type | String Mop |
---|---|
Sterility | Non-sterile |
Resistant To | Chemicals |
Disposable | Reusable |
Quantity | 12/Cs. |
Requires: MH-1 or MHC-1, or QDMH-1 frame with SSU series handle
Product Code | Brand | Color | Material | Dimensions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Dimensions | Price | Quantity & Availability | |||
12867183
|
Micronova™
CRM-2 |
Orange | NovaLite | 40.6 x 19.1 cm (16 x 7.5 in.) | N/A | ||||
11952465
|
Micronova™
CRM-6 |
White | Polyester Knit | 38.1 x 22.9 cm (15 x 9 in.) | N/A | ||||
11962465
|
Micronova™
CRM-66 |
White | Smooth Knit Polyester | 40.6 x 19.1 cm (16 x 7.5 in.) | N/A | ||||
11942465
|
Micronova™
CRM-1 |
Yellow | Non-woven PVA | 40.6 x 19.1 cm (16 x 7.5 in.) | N/A | ||||
Description
The Micronova MicroMop™ Cleanroom String Mops are highly effective and absorbent, available in three fabric options and designed for use with the QDMH-1 String Mop Adapter or standard string mop handles.
- Highly effective stranded string mops
- High absorbency and low particulates
- Dry, residue free cleaning results
- Fabric options include:
- PVA - absorbent PVA, ideal for semiconductor and microelectronic cleaning applications
- NovaLite - absorbent chamois, excellent in medical device applications
- NovaPoly - smooth polyester, excellent cleanroom sanitization capabilities
- For use with QDMH-1 adapter or standard string mop handles
- Designed for cleanroom and controlled environments
Specifications
String Mop | |
Chemicals | |
12/Cs. |
Non-sterile | |
Reusable | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |