Learn More
Micronova™ MegaTape™ Polyethylene Cleanroom Tape
A medium density, polyethylene tape with hi-tack/clean-peel acrylic adhesive, good conformability and excellent resistance to moisture, oils and weathering. Ideal for clean construction and maintenance projects.
Brand: Micronova™ MTP-1WH
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova MegaTape™ Polyethylene Cleanroom Tape, with hi-tack acrylic adhesive, provides superior sealing abilities and removes cleanly with no adhesive residue. This tape is low outgassing, has good conformability, similar to vinyl tapes, and shows excellent resistance to UV, moisture, acids, alkalis, oils, abrasion and weathering.
Specifications
White | |
Polyethylene | |
Non-sterile | |
1 Ea. | |
33 m | |
25.4 mm |
Tape | |
MegaTape™ | |
Sealing, color coding, labeling, batching | |
36 yd. | |
1 in. |