missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Irradiated Cleanroom Wipes
A range of low-linting, absorbent wipes that are ideal for cleaning, sanitizing, polishing and drying in the cleanroom, support areas and research suites. Available in a variety of fabrics for specialized cleaning.
Brand: Micronova™ WP4-99IR
961.45 GBP valid until 2024-12-31
Use promo code "21919" to get your promotional price.
Description
The Micronova Cleanroom Wipes include a range of low-linting, absorbent wipes ideal for cleaning, sanitizing and wiping applications in a variety of industries.
- Cleanroom wipes for a variety of applications
- Low-linting and absorbent properties
- Available in a range of fabrics for specialized cleaning:
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaCel — Solid polyvinyl acetate, super absorbent, removes fine particles and dander
- Available in a range of sizes
- Available gamma irradiated for aseptic environments
- Good compatibility with chemicals
- Launderable for reuse
- Autoclavable
Specifications
Irradiated Cleanroom Wipe | |
22.9 cm | |
22.9 cm | |
Autoclavable | |
Keep at ambient temperature | |
22.86 x 22.86 cm (9 x 9 in.) | |
100/Cs. | |
Keep at ambient temperature |
9 in. | |
9 in. | |
Polyvinyl Acetate | |
White | |
Reusable | |
Parts and Surface Cleaning, to Remove Tough Soils, and Liquid Removal | |
Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction